This item is Discontinued.

Parker Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size FEM-252-6FO

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (Discontinued)

  • Mfr # FEM-252-6FO
  • Zoro # G4671493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-252-6FO
Zoro #
G4671493
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1/4"
Thread Size
9/16"-18
Length
1-61/64"
Overall Length
1 15/16 in
Max. Outside Dia.
15/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 16028
Connection Type
NPSM
Coupler Flow Rate
3.0 gpm
Max. Pressure
4568 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FEM
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Valve Design
Non-Spill
For Use With
ISO 16028 Coupler
Parker Interchange
FEM-252-6FO
Bearing Material
Stainless Steel
Seal Material
Nitrile, Polyurethane
Coupler Connection Type
FSAE
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 16028
Locking Mechanism
Ball
Hansen Interchange
6FFP56UN
Includes Bearing
Yes
Includes Valve
Yes
Fitting Type
Female NPSM
Hose Fitting Gender
Female
Includes Shut Off
Yes
Finish/Coating
Trivalent Chromium Zinc
Coupling Component
Plug
Snap-Tite Interchange
74N4-6EF
Valve Type
Flush Face
Max. Working Pressure @ 70 F
4,568 psi
Max. Flow Rate
11.36 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 4,568 psi, Max. Flow Rate 11.36 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.