NIPPLE AND DUST CAP
Mfr # PD34BTL-6
Zoro # G416245047
product price: $33.59
/eaKey Features
Coupling Size
1/8 in
Valve Type
Non-Spill
Includes Valve
No
Includes
Dust Cap
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD34BTL-6
Zoro #
G416245047
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/8 in
Overall Length
2 3/16 in
Details
Valve Type
Non-Spill
Includes Valve
No
Includes
Dust Cap
Seal Material
Nitrile
Max. Flow Rate
3.028 lpm
Standards
ISO 15171-1, SAE J1502
Connection Type
Seal-Lok
Finish/Coating
Zinc with Clear Trivalent Chromate
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Item
Nipple with Dust Cap
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Description
Nipple with Dust Cap, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.