NIPPLE AND DUST CAP
Mfr # PD36BTL-6
Zoro # G016244990
product price: $35.19
/eaKey Features
Seal Material
Nitrile
Connection Type
Seal-Lok
Includes Valve
No
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Max. Flow Rate
3.028 lpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD36BTL-6
Zoro #
G016244990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 5/16 in
Coupling Size
1/8 in
Details
Seal Material
Nitrile
Connection Type
Seal-Lok
Includes Valve
No
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Item
Nipple with Dust Cap
Max. Flow Rate
3.028 lpm
Standards
ISO 15171-1, SAE J1502
Includes
Dust Cap
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Component
Plug
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Valve Type
Non-Spill
Description
Nipple with Dust Cap, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.