Zoro Homepage

Nipple Assembly, Steel Body, Sleeve Lock, 1/2"-14 Thread Size

  • Mfr # SM-502-8FP

  • Zoro # G816245098


product price: $25.29
/ea

Key Features

Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Includes Shut Off
Yes
Coupling Locking Type
Sleeve
For Use With
Industrial Hydraulic Lines, Mobile Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-502-8FP
Zoro #
G816245098
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in
Thread Size
1/2"-14
Max. Outside Dia.
1 7/32 in
Overall Length
2 in

Details

Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Includes Shut Off
Yes
Coupling Locking Type
Sleeve
For Use With
Industrial Hydraulic Lines, Mobile Equipment
Finish/Coating
Zinc with Clear Trivalent Chromate
Hose Fitting Gender
Female
Body Material
Steel
Valve Type
Poppet
Item
Nipple Assembly
Max. Flow Rate
45.425 lpm
Seal Material
Nitrile
Includes Valve
No
Connection Type
NPTF

Description

Nipple Assembly, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products