Nipple Assembly, Steel Body, Sleeve Lock, 1/4"-18 Thread Size
Mfr # SM-252-4FP
Zoro # G416245023
product price: $17.79
/eaKey Features
Max. Outside Dia.
7/8 in
Includes Shut Off
Yes
Coupling Size
1/4 in
Hose Fitting Gender
Female
Includes Valve
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-252-4FP
Zoro #
G416245023
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
7/8 in
Coupling Size
1/4 in
Thread Size
1/4"-18
Overall Length
1 1/2 in
Details
Includes Shut Off
Yes
Hose Fitting Gender
Female
Item
Nipple Assembly
Includes Valve
No
Connection Type
NPTF
Max. Flow Rate
11.356 lpm
Seal Material
Nitrile
Body Material
Steel
For Use With
Industrial Hydraulic Lines, Mobile Equipment
Coupling Locking Type
Sleeve
Finish/Coating
Zinc with Clear Trivalent Chromate
Valve Type
Poppet
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Description
Nipple Assembly, Plug, Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.