Zoro Homepage

Nipple Assembly, Steel Body, Sleeve Lock, 9/16"-18 Thread Size

  • Mfr # SM-252-6FO

  • Zoro # G316245024


product price: $30.79
/ea

Key Features

Body Material
Steel
Temp. Range
-40 to 250 Deg F
Overall Length
1 5/8 in
Includes Valve
No
Max. Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-252-6FO
Zoro #
G316245024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Max. Outside Dia.
7/8 in
Thread Size
9/16"-18
Coupling Size
1/4 in

Details

Body Material
Steel
Temp. Range
-40 to 250 Deg F
Includes Valve
No
Finish/Coating
Zinc with Clear Trivalent Chromate
Max. Flow Rate
11.356 lpm
Hose Fitting Gender
Female
Valve Type
Poppet
Coupling Component
Plug
For Use With
Industrial Hydraulic Lines, Mobile Equipment
Includes Shut Off
Yes
Seal Material
Nitrile
Item
Nipple Assembly
Connection Type
ORB
Coupling Locking Type
Sleeve

Description

Nipple Assembly, Plug, Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products