Nipple, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # BPD343Y
Zoro # G316245109
product price: $17.49
/eaKey Features
Thread Size
1/4"-18
Seal Material
Fluorocarbon
Includes Valve
No
Hose Fitting Gender
Male
Coupling Locking Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPD343Y
Zoro #
G316245109
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-18
Overall Length
1 15/32 in
Coupling Size
1/8 in
Max. Outside Dia.
25/32 in
Details
Seal Material
Fluorocarbon
Includes Valve
No
Item
Nipple
Hose Fitting Gender
Male
Coupling Locking Type
Push-to-Connect
Standards
ISO 15171-1, SAE J1502
Coupling Component
Plug
Valve Type
Non-Spill
Max. Flow Rate
3.028 lpm
Connection Type
NPTF
Body Material
Brass
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Temp. Range
-15 to 400 Deg F
Description
Nipple, Plug, Brass, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.