Zoro Homepage

Nipple, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size

  • Mfr # BPD323Y

  • Zoro # G416290290


product price: $28.25
/ea

Key Features

Thread Size
1/8"-27
Temp. Range
-15 to 400 Deg F
Seal Material
Fluorocarbon
Connection Type
NPTF
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPD323Y
Zoro #
G416290290
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/8"-27
Overall Length
1 7/16 in
Coupling Size
1/8 in
Max. Outside Dia.
23/32 in

Details

Temp. Range
-15 to 400 Deg F
Item
Nipple
Seal Material
Fluorocarbon
Connection Type
NPTF
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Standards
ISO 15171-1, SAE J1502
Coupling Component
Plug
Max. Flow Rate
3.028 lpm
Valve Type
Non-Spill
Includes Valve
No
Hose Fitting Gender
Male

Description

Nipple, Plug, Brass, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.