Zoro Homepage

Nipple, Brass Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # BH2-61Y

  • Zoro # G216266952


product price: $23.69
/ea

Key Features

Max. Flow Rate
11.356 lpm
Includes Valve
No
Hose Fitting Gender
Female
Valve Type
Poppet
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2-61Y
Zoro #
G216266952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 17/32 in
Thread Size
1/4"-18
Coupling Size
1/4 in

Details

Max. Flow Rate
11.356 lpm
Includes Valve
No
Hose Fitting Gender
Female
Valve Type
Poppet
Body Material
Brass
Maximum Vacuum
27.4 in Hg
Temp. Range
-65 to 400 Deg F
Sleeve Material
Steel
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Connection Type
NPTF
Coupling Component
Plug
Standards
ISO 7241-1
Coupling Locking Type
Sleeve
Item
Nipple
Seal Material
Fluorocarbon
Includes Shut Off
Yes

Description

Nipple, Plug, Brass, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.