Zoro Homepage

Nipple, Brass Body, Thread-to-Connect Lock, 1"-11 1/2 Thread Size

  • Mfr # 6105-16

  • Zoro # G516266980


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 to 250 Deg F
Coupling Size
1 in
Sleeve Material
Steel
Valve Type
Flat Face
Thread Size
1"-11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6105-16
Zoro #
G516266980
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1 in
Thread Size
1"-11 1/2
Overall Length
1 9/16 in

Details

Temp. Range
-40 to 250 Deg F
Sleeve Material
Steel
Valve Type
Flat Face
Max. Flow Rate
189.27 lpm
Coupling Locking Type
Thread-to-Connect
Seal Material
Nitrile
Hose Fitting Gender
Female
For Use With
Bulk Liquid Transfer, CO2 Transfer, Dump Trailers, Engine Test Stands, Oil Field Equipment, Submersible Pumps
Coupling Component
Plug
Includes Valve
No
Connection Type
NPTF
Body Material
Brass
Item
Nipple

Description

Nipple, Plug, Brass, Coupling Size 1 in, Female, Max. Flow Rate 189.27 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.