Zoro Homepage

Nipple, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # 6105-12

  • Zoro # G116246214


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
3/4 in
Connection Type
NPTF
Seal Material
Nitrile
Coupling Locking Type
Thread-to-Connect
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6105-12
Zoro #
G116246214
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/4 in
Overall Length
1 3/16 in
Thread Size
3/4"-14

Details

Item
Nipple
Connection Type
NPTF
Seal Material
Nitrile
Coupling Locking Type
Thread-to-Connect
Body Material
Brass
Max. Flow Rate
105.991 lpm
Coupling Component
Plug
Temp. Range
-40 to 250 Deg F
For Use With
Bulk Liquid Transfer, CO2 Transfer, Dump Trailers, Engine Test Stands, Oil Field Equipment, Submersible Pumps
Valve Type
Flat Face
Hose Fitting Gender
Female
Includes Valve
No
Sleeve Material
Steel

Description

Nipple, Plug, Brass, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.