Nipple Brass Nipple, 3/8 in Male NPT X 3/8 in Male NPT

  • Mfr # 215PN-6

  • Zoro # G200489459


product price:  $2.85
/ea

Key Features

Specific Fitting Shape
Nipple
Pipe Fitting Material
Brass
Material Grade
C37700
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215PN-6
Zoro #
G200489459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Nipple
Pipe Fitting Material
Brass
Item
Nipple
Material Grade
C37700
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
Max. Steam Pressure
1,000 psi
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male

Description

Nipple, Brass, C37700, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.