NIPPLE & DUST CAP
Mfr # PD36BTX-6
Zoro # G416245016
product price: $34.89
/eaKey Features
Includes Valve
No
Valve Type
Non-Spill
Coupling Size
1/8 in
Seal Material
Nitrile
Includes
Dust Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD36BTX-6
Zoro #
G416245016
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/8 in
Overall Length
1 21/32 in
Details
Includes Valve
No
Valve Type
Non-Spill
Seal Material
Nitrile
Includes
Dust Cap
Finish/Coating
Zinc with Clear Trivalent Chromate
Max. Flow Rate
3.028 lpm
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Item
Nipple with Dust Cap
Body Material
Steel
Standards
ISO 15171-1, SAE J1502
Connection Type
Triple-Lok
Coupling Component
Plug
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Description
Nipple with Dust Cap, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.