Nipple, Steel Body, Ball Lock, 1/2"-14 Thread Size
Mfr # 5060-4
Zoro # G816246255
product price: $18.99
/eaKey Features
Coupling Component
Plug
Connection Type
NPTF
Coupling Size
1/2 in
Body Material
Steel
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060-4
Zoro #
G816246255
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/2 in
Thread Size
1/2"-14
Details
Coupling Component
Plug
Connection Type
NPTF
Body Material
Steel
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Item
Nipple
Sub-Brand
Pioneer
Hose Fitting Gender
Female
Coupling Locking Type
Ball
Description
Nipple, Plug, Steel, Coupling Size 1/2 in, Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.