Zoro Homepage

Nipple, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # PD343

  • Zoro # G016245102


product price: $10.35
/ea

Key Features

For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Connection Type
NPTF
Valve Type
Non-Spill
Coupling Size
1/8 in
Standards
ISO 15171-1, SAE J1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD343
Zoro #
G016245102
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/8 in
Thread Size
1/4"-18
Overall Length
1 15/32 in
Max. Outside Dia.
25/32 in

Details

For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Connection Type
NPTF
Valve Type
Non-Spill
Standards
ISO 15171-1, SAE J1502
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Finish/Coating
Zinc with Clear Trivalent Chromate
Body Material
Steel
Includes Valve
No
Seal Material
Nitrile
Item
Nipple
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Male
Max. Flow Rate
3.028 lpm

Description

Nipple, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products