Nipple, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # PD323
Zoro # G116245019
product price: $20.79
/eaKey Features
Max. Flow Rate
3.028 lpm
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Connection Type
NPTF
Max. Outside Dia.
25/32 in
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD323
Zoro #
G116245019
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
25/32 in
Thread Size
1/8"-27
Coupling Size
1/8 in
Overall Length
1 9/16 in
Details
Max. Flow Rate
3.028 lpm
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Connection Type
NPTF
Item
Nipple
Seal Material
Nitrile
Hose Fitting Gender
Male
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Locking Type
Push-to-Connect
Standards
ISO 15171-1, SAE J1502
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Valve Type
Non-Spill
Includes Valve
No
Body Material
Steel
Description
Nipple, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.