Zoro Homepage

Nipple, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size

  • Mfr # PD341Y

  • Zoro # G816315487


product price: $24.69
/ea

Key Features

Body Material
Steel
Overall Length
1 19/32 in
Max. Flow Rate
3.028 lpm
Coupling Locking Type
Push-to-Connect
Coupling Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD341Y
Zoro #
G816315487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 19/32 in
Coupling Size
1/8 in
Thread Size
7/16"-20
Max. Outside Dia.
25/32 in

Details

Item
Nipple
Body Material
Steel
Max. Flow Rate
3.028 lpm
Coupling Locking Type
Push-to-Connect
Valve Type
Non-Spill
Coupling Component
Plug
Includes Valve
No
Hose Fitting Gender
Male
Temp. Range
-40 to 250 Deg F
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Seal Material
Fluorocarbon
Connection Type
UNF
Standards
ISO 15171-1, SAE J1502
Finish/Coating
Zinc with Clear Trivalent Chromate

Description

Nipple, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.