Zoro Homepage

Nipple, Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # H2-63-BSPP

  • Zoro # G916246193


product price: $20.69
/ea

Key Features

Connection Type
BSPP
Overall Length
1 17/32 in
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Coupling Locking Type
Sleeve
Valve Type
Poppet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2-63-BSPP
Zoro #
G916246193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 17/32 in
Max. Outside Dia.
7/8 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Connection Type
BSPP
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Coupling Locking Type
Sleeve
Valve Type
Poppet
Includes Valve
No
Maximum Vacuum
27.4 in Hg
Finish/Coating
Zinc with Clear Trivalent Chromate
Temp. Range
-40 to 250 Deg F
Max. Flow Rate
11.356 lpm
Coupling Component
Plug
Hose Fitting Gender
Female
Standards
ISO 7241-1
Body Material
Steel
Seal Material
Nitrile
Item
Nipple
Includes Shut Off
Yes

Description

Nipple, Plug, Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.