Nipple, Steel, Nitrile, Push-to-Connect
Mfr # PD34BTL
Zoro # G616245083
product price: $27.39
/eaKey Features
Finish/Coating
Zinc with Clear Trivalent Chromate
Max. Flow Rate
3.028 lpm
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Includes Valve
No
Overall Length
2 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD34BTL
Zoro #
G616245083
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/16 in
Coupling Size
1/8 in
Details
Finish/Coating
Zinc with Clear Trivalent Chromate
Max. Flow Rate
3.028 lpm
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Includes Valve
No
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Connection Type
Seal-Lok
Item
Nipple
Standards
ISO 15171-1, SAE J1502
Valve Type
Non-Spill
Description
Nipple, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.