Nipple, Steel, Nitrile, Push-to-Connect
Mfr # PD36BTL
Zoro # G616244949
product price: $28.19
/eaKey Features
Overall Length
2 5/16 in
Coupling Component
Plug
Valve Type
Non-Spill
Coupling Size
1/8 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD36BTL
Zoro #
G616244949
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 5/16 in
Coupling Size
1/8 in
Details
Coupling Component
Plug
Valve Type
Non-Spill
Body Material
Steel
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Item
Nipple
Standards
ISO 15171-1, SAE J1502
Seal Material
Nitrile
Max. Flow Rate
3.028 lpm
Includes Valve
No
Temp. Range
-40 to 250 Deg F
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Locking Type
Push-to-Connect
Connection Type
Seal-Lok
Description
Nipple, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.