Zoro Homepage

Nipple, Steel, Nitrile, Push-to-Connect

  • Mfr # PD36BTX

  • Zoro # G916290301


product price: $24.89
/ea

Key Features

Temp. Range
-40 to 250 Deg F
Standards
ISO 15171-1, SAE J1502
Body Material
Steel
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD36BTX
Zoro #
G916290301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 21/32 in
Coupling Size
1/8 in

Details

Temp. Range
-40 to 250 Deg F
Standards
ISO 15171-1, SAE J1502
Item
Nipple
Body Material
Steel
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Connection Type
Triple-Lok
Max. Flow Rate
3.028 lpm
Coupling Component
Plug
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Valve
No
Valve Type
Non-Spill

Description

Nipple, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.