Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple with Dust Cap, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # PD361-6

  • Zoro # G816245111


product price: $17.99
/ea

Key Features

Maximum Vacuum
27.5 in Hg
Connection Type
UNF
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Max. Flow Rate
3.028 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD361-6
Zoro #
G816245111
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
25/32 in
Overall Length
1 5/16 in
Thread Size
9/16"-18
Coupling Size
1/8 in

Details

Maximum Vacuum
27.5 in Hg
Connection Type
UNF
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Max. Flow Rate
3.028 lpm
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Valve
No
Seal Material
Nitrile
Item
Nipple with Dust Cap
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Hose Fitting Gender
Male
Coupling Component
Plug
Temp. Range
-40 to 250 Deg F
Includes
Dust Cap
Standards
ISO 15171-1, SAE J1502
Valve Type
Non-Spill

Description

Nipple with Dust Cap, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.