Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMS30-1-W
Zoro #
G4060196
UPC #
-
Country of Origin
Unknown
Details
Item
Nitrogen Generator
Power Source
110 V AC
Flow Rate
30 lpm
Ambient Temp. Range (F)
41 to 104 Degrees
Connection Ports
1/4 in
Purity with Respect of Oxygen
Greater than 99%
Ambient Temp. Range (C)
5 Degrees to 40 Degrees C
Optional Auto Water Fill AWF
No
Delivery Pressure
102 psi
Compressor Included
Yes
Description
Nitrogen Generator, Flow Rate 30Lpm, Purity with Respect of Oxygen VariesDelivery Pressure 102 psi, Compressor Included Yes, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.