Zoro Homepage

NO POPPET C08 W/MAN OVRD 2P2W

  • Mfr # DSH081NRE

  • Zoro # G715920997


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Height
3.46 in
Number of Positions
Two Positions
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH081NRE
Zoro #
G715920997
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.46 in
Overall Width
1.33 in
Overall Length
2.47 in
Valve Cavity Size
C08-2
Port Connection Size
1.33
Port Connection Dash Size
8

Details

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Number of Ways
Two-Way
Item
Poppet Valve
Series
DSH081
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Body Finish
Zinc Plated
Mounting
Screw-In
Control Direction
One-Way with Reverse Flow
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Minimum
-35 Degrees F
Flow Rate - Maximum
8 gpm
Pressure Setting - Maximum
5,000 psi
Seal Material
Polyurethane
Cartridge Material
Steel
Valve Action
Normally Open

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.