Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N.O. POPPET SOL W/FRF 2P2W

  • Mfr # DSL101NRN

  • Zoro # G915920964


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Overall Length
2.62 in
Number of Positions
Two Positions
Overall Width
1.43 in
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL101NRN
Zoro #
G915920964
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Width
1.43 in
Overall Height
3.99 in
Port Connection Size
1.43
Port Connection Dash Size
10
Valve Cavity Size
C10-2

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Item
Poppet Valve
Number of Ways
Two-Way
Body Material
Steel
Series
DSL101
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Operating Temperature - Minimum
-30 Degrees F
Return Mechanism
Solenoid
Flow Rate - Maximum
15 gpm
Includes Seals
Seals Included
Control Direction
One-Way with Reverse Flow
Seal Material
Nitrile
Body Finish
Zinc Plated
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
2,000 SUS
Valve Action
Normally Open
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.