Zoro Homepage

NON-VALVED NIPPLE

  • Mfr # 1163-61

  • Zoro # G216246190


product price: $6.65
/ea

Key Features

For Use With
Hydraulics Water Hose
Overall Length
1 1/4 in
Fitting Connection Type
NH
Hose Fitting A Connection Type
NH
Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163-61
Zoro #
G216246190
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Fitting Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

For Use With
Hydraulics Water Hose
Fitting Connection Type
NH
Hose Fitting A Connection Type
NH
Temp. Range
-40 Degrees to 250 Degrees F
Item
Nipple
Hose Fitting A Gender
Male
Fitting Material
Brass
For Hose I.D.
3/4 in
Hose Fitting B Gender
Female
Max. Working Pressure @ 70 F
200 psi
Fitting Movement
Rigid
Hose Fitting B Connection Type
NH

Description

Nipple, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type NH, Fitting Material Brass, Overall Length 1 1/4 in, For Use With Hydraulics Water Hose, 200 psi, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.