Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Valved Nipple, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # ST-N2M

  • Zoro # G516245022


product price: $5.59
/ea

Key Features

Coupling Locking Type
Push-to-Connect
Includes Valve
No
Coupling Component
Plug
Hose Fitting Gender
Male
Finish/Coating
Zinc with Clear Trivalent Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-N2M
Zoro #
G516245022
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18
Coupling Size
1/4 in
Overall Length
1 17/32 in
Max. Outside Dia.
21/32 in

Details

Coupling Locking Type
Push-to-Connect
Includes Valve
No
Coupling Component
Plug
Hose Fitting Gender
Male
Finish/Coating
Zinc with Clear Trivalent Chromate
Item
Non-Valved Nipple
Max. Flow Rate
22.712 lpm
Connection Type
NPTF
Temp. Range
-40 to 250 Deg F
Body Material
Steel
For Use With
Carpet Cleaners, High Pressure Water, Steam Washers, Thermal Management
Seal Material
Nitrile

Description

Non-Valved Nipple, Plug, Steel, Coupling Size 1/4 in, Male, Max. Flow Rate 22.712 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products