Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 1/2" Thread Size

  • Mfr # NSS-372-8MA

  • Zoro # G016424064


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"
Temp. Range
-70 to 250 Deg F
Max. Outside Dia.
1 1/32 in
Includes Valve
No
Coupling Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-372-8MA
Zoro #
G016424064
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Max. Outside Dia.
1 1/32 in
Coupling Size
3/8 in
Overall Length
1 3/8 in

Details

Temp. Range
-70 to 250 Deg F
Item
Nose Piece Assembly Coupling
Includes Valve
No
Coupling Component
Plug
Body Material
Stainless Steel
Valve Type
Flat Face
Hose Fitting Gender
Female
Seal Material
EPDM
Coupling Locking Type
Push-to-Connect
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Sleeve Material
316 Stainless Steel
Connection Type
Female Thread
Max. Flow Rate
37.854 lpm

Description

Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.