Zoro Homepage

Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size

  • Mfr # NSS-372-6BMA

  • Zoro # G116456835


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Temp. Range
-70 to 250 Deg F
Coupling Component
Plug
Includes Valve
No
Hose Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-372-6BMA
Zoro #
G116456835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Thread Size
3/8"
Coupling Size
3/8 in
Max. Outside Dia.
1 1/32 in

Details

Seal Material
EPDM
Item
Nose Piece Assembly Coupling
Temp. Range
-70 to 250 Deg F
Coupling Component
Plug
Includes Valve
No
Hose Fitting Gender
Female
Valve Type
Flat Face
Sleeve Material
316 Stainless Steel
Body Material
Stainless Steel
Connection Type
Bulkhead Mount
Coupling Locking Type
Push-to-Connect
Max. Flow Rate
37.854 lpm
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment

Description

Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.