Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size
Mfr # NSS-372-6MA
Zoro # G416424084
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female
Sleeve Material
316 Stainless Steel
Seal Material
EPDM
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSS-372-6MA
Zoro #
G416424084
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Thread Size
3/8"
Max. Outside Dia.
1 1/32 in
Overall Length
1 3/8 in
Details
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female
Sleeve Material
316 Stainless Steel
Item
Nose Piece Assembly Coupling
Seal Material
EPDM
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Max. Flow Rate
37.854 lpm
Body Material
Stainless Steel
Includes Valve
No
Coupling Component
Plug
Temp. Range
-70 to 250 Deg F
Valve Type
Flat Face
Connection Type
Female Thread
Description
Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.