Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size
Mfr # NSS-372-6FO-D
Zoro # G516244599
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 27/32 in
Max. Outside Dia.
1 1/32 in
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Sleeve Material
316 Stainless Steel
Valve Type
Flat Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSS-372-6FO-D
Zoro #
G516244599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 27/32 in
Max. Outside Dia.
1 1/32 in
Thread Size
9/16"-18
Coupling Size
3/8 in
Details
Item
Nose Piece Assembly Coupling
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Sleeve Material
316 Stainless Steel
Valve Type
Flat Face
Seal Material
EPDM
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female
Temp. Range
-70 to 250 Deg F
Max. Flow Rate
37.854 lpm
Includes Valve
No
Connection Type
Female Thread
Coupling Component
Plug
Body Material
Stainless Steel
Description
Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.