Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # NSS-372-6FO

  • Zoro # G916244564


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Temp. Range
-70 to 250 Deg F
Hose Fitting Gender
Female
Includes Valve
No
Valve Type
Flat Face
Coupling Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-372-6FO
Zoro #
G916244564
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/8 in
Thread Size
9/16"-18
Max. Outside Dia.
1 1/32 in
Overall Length
1 27/32 in

Details

Temp. Range
-70 to 250 Deg F
Hose Fitting Gender
Female
Includes Valve
No
Valve Type
Flat Face
Seal Material
EPDM
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Coupling Component
Plug
Coupling Locking Type
Push-to-Connect
Connection Type
Female Thread
Max. Flow Rate
37.854 lpm
Body Material
Stainless Steel
Sleeve Material
316 Stainless Steel
Item
Nose Piece Assembly Coupling

Description

Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.