Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 1 1/16"-12 Thread Size

  • Mfr # FEM-502-12FO

  • Zoro # G116277904


product price:  $54.85
/ea

Key Features

Standards
HTMA - ISO 16028
Includes Valve
No
Coupling Size
1/2 in
Body Material
Steel
Seal Material
NBR, Nitrile, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEM-502-12FO
Zoro #
G116277904
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in
Max. Outside Dia.
1 9/16 in
Thread Size
1 1/16"-12
Overall Length
3 1/8 in

Details

Standards
HTMA - ISO 16028
Includes Valve
No
Body Material
Steel
Item
Nose Piece Assembly Coupling
Seal Material
NBR, Nitrile, Polyurethane
Coupling Locking Type
Push-to-Connect
Coupling Component
Plug
Finish/Coating
Zinc Nickel
Hose Fitting Gender
Female
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines, Skid Loader Attachments
Temp. Range
-40 to 250 Deg F
Valve Type
Non-Spill
Connection Type
UNF
Includes Shut Off
Yes
Max. Flow Rate
45.425 lpm

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.