Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 1 1/16"-12 Thread Size

  • Mfr # FF-752-12FO

  • Zoro # G716245068


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Body Material
Steel
Temp. Range
-40 to 250 Deg F
Coupling Size
3/4 in
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-752-12FO
Zoro #
G716245068
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/4 in
Thread Size
1 1/16"-12
Max. Outside Dia.
1 23/32 in
Overall Length
3 19/32 in

Details

For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Body Material
Steel
Temp. Range
-40 to 250 Deg F
Seal Material
Nitrile
Sleeve Material
Steel
Valve Type
Non-Spill
Coupling Locking Type
Push-to-Connect
Max. Flow Rate
105.991 lpm
Includes Shut Off
Yes
Finish/Coating
Zinc with Clear Trivalent Chromate
Standards
HTMA - ISO 16028
Hose Fitting Gender
Female
Connection Type
UNF
Includes Valve
No
Item
Nose Piece Assembly Coupling
Coupling Component
Plug

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.