Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # FEM-372-8FP

  • Zoro # G516267307


product price: $40.19
/ea

Key Features

Max. Flow Rate
35 lpm
Coupling Size
3/8 in
Includes Valve
No
Coupling Locking Type
Push-to-Connect
Temp. Range
-40 to 250 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEM-372-8FP
Zoro #
G516267307
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/8 in
Max. Outside Dia.
1 1/4 in
Overall Length
2 11/16 in
Thread Size
1/2"-14

Details

Max. Flow Rate
35 lpm
Connection Type
NPTF
Includes Valve
No
Item
Nose Piece Assembly Coupling
Coupling Locking Type
Push-to-Connect
Temp. Range
-40 to 250 Deg F
Valve Type
Non-Spill
Finish/Coating
Zinc Nickel
Body Material
Steel
Seal Material
NBR
Standards
HTMA - ISO 16028
Sleeve Material
Steel
For Use With
Hydraulic Tools, Military Vehicles, Molding Machines, Presses, Tractors, Trucks, Wheel Loaders

Description

Nose Piece Assembly Coupling, Steel, Coupling Size 3/8 in, Max. Flow Rate 35 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.