Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # FEM-502-8FP
Zoro # G316290291
product price:Â $49.59
/eaKey Features
Thread Size
1/2"-14
Seal Material
NBR, Nitrile, Polyurethane
Standards
HTMA - ISO 16028
Overall Length
3 1/8 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEM-502-8FP
Zoro #
G316290291
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-14
Overall Length
3 1/8 in
Coupling Size
1/2 in
Max. Outside Dia.
1 9/16 in
Details
Connection Type
NPTF
Seal Material
NBR, Nitrile, Polyurethane
Standards
HTMA - ISO 16028
Item
Nose Piece Assembly Coupling
Body Material
Steel
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines, Skid Loader Attachments
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Coupling Component
Plug
Finish/Coating
Zinc Nickel
Hose Fitting Gender
Female
Valve Type
Non-Spill
Includes Valve
No
Max. Flow Rate
45.425 lpm
Includes Shut Off
Yes
Description
Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.