Zoro Homepage

Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # NS-752-12FP

  • Zoro # G616245076


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Finish/Coating
Zinc with Clear Trivalent Chromate
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Includes Shut Off
Yes
Max. Flow Rate
113.562 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-752-12FP
Zoro #
G616245076
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Max. Outside Dia.
1 19/32 in
Thread Size
3/4"-14
Coupling Size
3/4 in

Details

Finish/Coating
Zinc with Clear Trivalent Chromate
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Includes Shut Off
Yes
Max. Flow Rate
113.562 lpm
Seal Material
Nitrile
Hose Fitting Gender
Female
Includes Valve
No
Connection Type
NPSF
Coupling Component
Plug
Item
Nose Piece Assembly Coupling
Valve Type
Non-Spill
Body Material
Steel
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 113.562 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.