Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size

  • Mfr # FEM-372-8FO

  • Zoro # G916245028


product price:  $38.65
/ea

Key Features

Finish/Coating
Zinc Nickel
Coupling Component
Plug
Sleeve Material
Steel
Hose Fitting Gender
Female
Connection Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-372-8FO
Zoro #
G916245028
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 1/4 in
Thread Size
3/4"-16
Coupling Size
3/8 in
Overall Length
2 19/32 in

Details

Finish/Coating
Zinc Nickel
Coupling Component
Plug
Sleeve Material
Steel
Hose Fitting Gender
Female
Connection Type
UN
Valve Type
Non-Spill
Temp. Range
-40 to 250 Deg F
Item
Nose Piece Assembly Coupling
Coupling Locking Type
Push-to-Connect
Max. Flow Rate
22.712 lpm
Seal Material
NBR, Nitrile, Polyurethane
Includes Shut Off
Yes
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines, Skid Loader Attachments
Body Material
Steel
Standards
HTMA - ISO 16028
Includes Valve
No

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 22.712 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.