Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # FEM-372-6FP
Zoro # G416266974
product price: $33.65
/eaKey Features
Finish/Coating
Zinc Nickel
Includes Shut Off
Yes
Connection Type
NPSF
Coupling Size
3/8 in
Overall Length
2 19/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEM-372-6FP
Zoro #
G416266974
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Overall Length
2 19/32 in
Max. Outside Dia.
1 1/4 in
Thread Size
3/8"-18
Details
Finish/Coating
Zinc Nickel
Includes Shut Off
Yes
Connection Type
NPSF
Standards
HTMA - ISO 16028
Item
Nose Piece Assembly Coupling
Hose Fitting Gender
Female
Valve Type
Non-Spill
Body Material
Steel
Temp. Range
-40 to 250 Deg F
Max. Flow Rate
22.712 lpm
Includes Valve
No
Coupling Locking Type
Push-to-Connect
Sleeve Material
Steel
Coupling Component
Plug
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Seal Material
Nitrile
Description
Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 22.712 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.