Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # NS-372-6FP
Zoro # G116245859
product price: $42.29
/eaKey Features
Includes Shut Off
Yes
Valve Type
Non-Spill
Seal Material
Nitrile
Coupling Size
3/8 in
Connection Type
NPSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-372-6FP
Zoro #
G116245859
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Max. Outside Dia.
1 3/32 in
Thread Size
3/8"-18
Overall Length
1 11/16 in
Details
Includes Shut Off
Yes
Valve Type
Non-Spill
Seal Material
Nitrile
Connection Type
NPSF
Item
Nose Piece Assembly Coupling
Max. Flow Rate
37.854 lpm
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment
Includes Valve
No
Hose Fitting Gender
Female
Coupling Component
Plug
Body Material
Steel
Finish/Coating
Zinc with Clear Trivalent Chromate
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Description
Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.