Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size

  • Mfr # FEM-502-10FO

  • Zoro # G516250750


product price:  $40.59
/ea

Key Features

Max. Outside Dia.
1 9/16 in
Valve Type
Non-Spill
Coupling Size
1/2 in
Standards
HTMA - ISO 16028
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-502-10FO
Zoro #
G516250750
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 9/16 in
Coupling Size
1/2 in
Overall Length
2 15/16 in
Thread Size
7/8"-14

Details

Valve Type
Non-Spill
Standards
HTMA - ISO 16028
Temp. Range
-40 to 250 Deg F
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines, Skid Loader Attachments
Finish/Coating
Zinc Nickel
Coupling Locking Type
Push-to-Connect
Item
Nose Piece Assembly Coupling
Coupling Component
Plug
Includes Valve
No
Max. Flow Rate
45.425 lpm
Hose Fitting Gender
Female
Seal Material
NBR, Nitrile, Polyurethane
Includes Shut Off
Yes
Body Material
Steel
Connection Type
NPSF

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.