Zoro Homepage

Nose Piece Assembly Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size

  • Mfr # 4110-5

  • Zoro # G916246247


product price: $44.39
/ea

Key Features

Max. Outside Dia.
1 17/32 in
Standards
ISO 5675
Connection Type
NPTF
Coupling Size
3/4 in
Temp. Range
-40 to 250 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-5
Zoro #
G916246247
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 17/32 in
Coupling Size
3/4 in
Overall Length
1 13/16 in
Thread Size
3/4"-14

Details

Standards
ISO 5675
Connection Type
NPTF
Temp. Range
-40 to 250 Deg F
Valve Type
Ball
Coupling Locking Type
Sleeve
Coupling Component
Plug
Hose Fitting Gender
Female
For Use With
Add-On Hydraulic Circuits, Hydraulic Loaders, Hydraulic Tools, Snow Plow Attachments, Tractors and Agricultural Equipment
Max. Flow Rate
105.991 lpm
Body Material
Steel
Item
Nose Piece Assembly Coupling
Includes Valve
No
Includes Shut Off
Yes
Finish/Coating
Zinc with Clear Trivalent Chromate

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.