Zoro Homepage

Nose Piece Assembly

  • Mfr # NSS-372-6HB

  • Zoro # G416244552


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Includes Valve
No
Seal Material
EPDM
Max. Outside Dia.
1 1/32 in
Max. Flow Rate
37.854 lpm
Sleeve Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-372-6HB
Zoro #
G416244552
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 1/32 in
Overall Length
1 3/8 in
Coupling Size
3/8 in

Details

Includes Valve
No
Seal Material
EPDM
Max. Flow Rate
37.854 lpm
Sleeve Material
316 Stainless Steel
Temp. Range
-70 to 250 Deg F
Valve Type
Flat Face
Item
Nose Piece Assembly Coupling
Coupling Locking Type
Push-to-Connect
Connection Type
Hose Barb
Body Material
Stainless Steel
For Hose I.D.
3/8 in
Hose Fitting Gender
Female
Coupling Component
Plug
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment

Description

Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.