Shop PARKER
See all product information
Create Account
NPTF PORT BLOCK ADAPTER
- Mfr # 12GQ1BSX
- Zoro # G824881400
product price:Â
$
71.99
/ea
Key Features
Gravity Flow
Pressure
For Media Type
Gases, Hydraulic Fluid
Flange Thickness
1 5/12 in
Standards
ISO 6162-1, SAE J518
Hydraulic Flange Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12GQ1BSX
- Zoro #
- G824881400
- UPC #
- -
- Country of Origin
- United States
- Gravity Flow
- Pressure
- For Media Type
- Gases, Hydraulic Fluid
- Standards
- ISO 6162-1, SAE J518
- Operating Pressure - Maximum
- 6,000 psi
- Fitting Material
- Steel
- Pipe Connection Type
- Threaded
- Item
- Hydraulic Hose Flange
- Flange Fitting Threading
- 14
- Number of Bolt Holes
- 4
- Product Type
- Flange
- Fitting Shape
- Flange
Description
NPTF PORT BLOCK ADAPTER