Shop PARKER
See all product information
Create Account
NPTF PORT BLOCK ADAPTER
- Mfr # 40GQ1PSX
- Zoro # G424882791
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/12 in
Hydraulic Flange Size
2 1/2 in
Flange Thickness
2 in
Product Type
Flange
Pipe Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40GQ1PSX
- Zoro #
- G424882791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/12 in
- Hydraulic Flange Size
- 2 1/2 in
- Flange Thickness
- 2 in
- Bolt Hole Diameter
- 17/32 in
- For Nominal Pipe Size
- 2 1/2 in
- Length
- 4 1/12 in
Details
- Product Type
- Flange
- Pipe Connection Type
- Threaded
- Gravity Flow
- Pressure
- Fitting Material
- Steel
- Standards
- ISO 6162-1, SAE J518
- Fitting Shape
- Flange
- Connection Surface
- Flat
- Operating Pressure - Maximum
- 6,000 psi
- Flange Fitting Threading
- 8
- Item
- Hydraulic Hose Flange
- Number of Bolt Holes
- 4
- For Media Type
- Gases, Hydraulic Fluid
Description
NPTF PORT BLOCK ADAPTER