Shop PARKER
See all product information
Create Account
HydraulicHose, Flange, Thrd, Steel, 3"
- Mfr # 48GQ1PSX
- Zoro # G524882585
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Product Type
Flange
Number of Bolt Holes
4
Fitting Shape
Flange
Operating Pressure - Maximum
6,000 psi
Connection Surface
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48GQ1PSX
- Zoro #
- G524882585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 11/12 in
- Bolt Hole Diameter
- 21/32 in
- For Nominal Pipe Size
- 3 in
- Hydraulic Flange Size
- 3 in
- Flange Thickness
- 2 in
- Length
- 4 11/12 in
Details
- Product Type
- Flange
- Number of Bolt Holes
- 4
- Fitting Shape
- Flange
- Operating Pressure - Maximum
- 6,000 psi
- Connection Surface
- Flat
- For Media Type
- Gases, Hydraulic Fluid
- Pipe Connection Type
- Threaded
- Standards
- ISO 6162-1, SAE J518
- Fitting Material
- Steel
- Gravity Flow
- Pressure
- Flange Fitting Threading
- 8
- Item
- Hydraulic Hose Flange
Description
HydraulicHose,Flange,Thrd,Steel,3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.