Shop WEATHERHEAD
See all product information
Create Account
Hose Adapter, 1/4", NPTF, 1/4", NPTF
Mfr # 3326X4
Zoro # G3564088
product price:Â
$
1.69
/ea
Key Features
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Straight
Fitting Material
Brass x Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3326X4
- Zoro #
- G3564088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/4 in x 1/4 in
- Hydraulic Fitting Thread Size
- 1/4"-18
- Fitting Thread Size 1
- 1/4"-18
- Fitting Thread Size 2
- 1/4"-18
- Length (In.)
- 0.88
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Thread Size
- 1/4"-18
- Compatible Pipe Size
- 1/4 in
- Overall Length
- 0.88 in
- Wire Rope Length
- 0.88 in
- Length
- 0.88 in
Description
Hydraulic Hose Straight Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Overall Length 0.88 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.