Shop PARKER
See all product information
Create Account
NPTF PORT BLOCK ADAPTER
- Mfr # 8GQ1BSX
- Zoro # G224883066
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
6,000 psi
Gravity Flow
Pressure
Number of Bolt Holes
4
Pipe Connection Type
Threaded
Product Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8GQ1BSX
- Zoro #
- G224883066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Hole Diameter
- 11/32 in
- For Nominal Pipe Size
- 1/2 in
- Hydraulic Flange Size
- 1/2 in
- Flange Thickness
- 1 5/12 in
- Overall Length
- 1 5/6 in
- Length
- 1 5/6 in
Details
- Operating Pressure - Maximum
- 6,000 psi
- Item
- Hydraulic Hose Flange
- Gravity Flow
- Pressure
- Number of Bolt Holes
- 4
- Pipe Connection Type
- Threaded
- Product Type
- Flange
- Fitting Material
- Steel
- For Media Type
- Gases, Hydraulic Fluid
- Flange Fitting Threading
- 14
- Standards
- ISO 6162-1, SAE J518
- Fitting Shape
- Flange
Description
NPTF PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.