Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Brass, Compression, 5/8 in

  • Mfr # 61NTA-10

  • Zoro # G3961361


product price: $2.29
/ea

Key Features

Connection
Thread
Tube Size
5/8 in
Hex Size
15/16 in
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Thread Size
13/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61NTA-10
Zoro #
G3961361
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Hex Size
15/16 in
Thread Size
13/16"-18
Length
0.77 in
Overall Length
25/32 in
Compatible Tube Outer Diameter
5/8 in

Details

Connection
Thread
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nut
Item
Compression Fitting Nut
Material
Brass
Basic Pipe Fitting Shape
Nut
Type
Compression
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
System of Measurement
Imperial
Application
Air
Series
NTA
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
Nut
Fitting Shape
Nut
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material Grade
C36000
Fitting Features
Rigid
Precleaned Type
Cleaned
For Media Type
Air
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
Compatible Fitting Brands
Parker
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Thread Size 13/16 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Parker, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.