Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Brass, Compression, 3/8 in

  • Mfr # 61NTA-6

  • Zoro # G4026224


product price: $1.39
/ea

Key Features

Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Type
Compression
Length
0.63 in
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61NTA-6
Zoro #
G4026224
UPC #
-
Country of Origin
United States

Dimensions

Length
0.63 in
Tube Size
3/8 in
Hex Size
5/8 in
Thread Size
17/32"-24
Overall Length
5/8 in
Compatible Tube Outer Diameter
3/8 in

Details

Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Type
Compression
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Item
Compression Fitting Nut
Basic Pipe Fitting Shape
Nut
Connection
Thread
Specific Pipe Fitting Shape
Nut
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Fitting Connection Type
Compression
Application
Air
Specific Fitting Shape
Nut
Maximum Operating Temperature
200 Degrees F
Series
NTA
Fitting Shape
Nut
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Features
Rigid
Material Grade
C36000
Precleaned Type
Cleaned
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air
Compatible Fitting Brands
Parker
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 5/8 in, Thread Size 17/32 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Parker, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.